Astoria 1 Light Floor Lamp Uplighter Black, Tiffany Style Glass, E27

Order Code: ZT3311023S

£499.99 Inc VAT (20%)


Description

Astoria 1 Light Floor Lamp Uplighter Black, Tiffany Style Glass, E27 | Description: The uplighter floor light uses dynamic lines in true art deco style. It incorporates bevelled and textured glass producing a stunning light effect. Compatible with LED lamps and matching items available. | Features: Finish: Black, Tiffany Style Glass, IP Rating: IP20, Height (cm) : 175.5, Diameter (cm) : 40, No. of Lights: 1, Lamp Type: E27, Bulb: Incandescent, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Astoria 1 Light Floor Lamp Uplighter Black, Tiffany Style Glass, E27
  • Finish
    Black
  • Height
    175.5cm
  • Bulb Included
    No
  • Wattage
    60
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • Bulb Type
    Incandescent
  • Product Type
    Floor Lamp
  • Lamp Base
    E27
  • Number of Lights
    1
  • Diameter
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome