Balance 1 Light Floor Lamp Dark Brown, E27

Order Code: ZT3310745S

£519.99 Inc VAT (20%)


Description

Balance 1 Light Floor Lamp Dark Brown, E27 | Description: This is a very large collection which offers a variety of fittings to entirely kit out the room. Available in ceiling, wall, floor and table lamps, you can create a lighting theme throughout the room with this range. All the fittings are available in a choice of brown or white finishes. The modern design fittings provide a positive atmosphere in the room, while adding plenty of illumination to the area. | Features: Finish: Dark Brown, Material: Steel, IP Rating: IP20, Height (cm) : 162, Width (cm) : 46, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60

See full description
Specifications for Balance 1 Light Floor Lamp Dark Brown, E27
  • Width
    46cm
  • Maximum Wattage
    60W
  • Material
    Steel
  • IP Rating
    IP20
  • Lamp Base
    E27
  • Number of Lights
    1
  • Wattage
    60
  • Height
    162cm
  • Finish
    Dark Brown
  • Product Type
    Floor Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome