Bedside Light Free Standing Floor Lamp Tripod Holder Storage Shelf Linen Shade

Order Code: ZT3347182S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£92.997%


Description

DELICATE FLOOR LAMP: Standing at 154cm tall on a tripod shaped stand with a linen touch fabric lampshade, this tripod floor lamp is ideal for your living room, or bedroom.WARM GLOW: Our shelf floor lamp uses a cream lampshade to provide a warm glow to your room and creates a perfect atmosphere.CONVENIENT DESIGN: This living room lamp can be easily turned on/off using a foot switch, with an open shelf as a design feature to place decorations and ornament.ENERGY SAVING: This tall lamps for living room using an E27 bulb no more than 40W is sufficient to save you from large electric bills.SHELF LAMP DIMENSION: Overall Dimension:50L x 50W x 154H (cm) Equipped with E27 socket. Bulbs are not included.

See full description
Specifications for Bedside Light Free Standing Floor Lamp Tripod Holder Storage Shelf Linen Shade
  • Product Type
    Floor Lamp
  • Colour
    Cream
  • Material
    Linen
  • Height
    154cm
  • Colour Temperature
    Warm
  • Bulb Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome