Buchanan Floor Lamp - Matt Black Antique Brass Plate Grey Marble

Order Code: ZT5468202S

£159.99 Inc VAT (20%)


Description

Buchanan Floor Lamp Matt Black Antique Brass Plate Grey Marble 1x E27 | Description: Inspired by the clean lines of mid-century design this mixed finish floor light features a white and grey marble base antique brass stem with smart matt black shade and in-line foot switch. | Features: Finish: Matt Black Antique Brass Plate Grey Marble Material: Steel & Marble IP Rating: IP20 Height: 145cm Width: 37.5cm Depth: 30cm Lamp Type: E27 No. of Lamps: 1 Bulb Included: No Dimmable: No Wattage: 10W Switched: Inline foot switch

See full description
Specifications for Buchanan Floor Lamp - Matt Black Antique Brass Plate Grey Marble
  • Depth
    30cm
  • Lamp Base
    E27
  • Material
    Marble
    Steel
  • No. of Lamps
    1
  • IP Rating
    IP20
  • Bulb Included
    No
  • Wattage
    10W
  • Product Type
    Floor Lamp
  • Width
    37.5cm
  • Finish
    Matt Black
    Grey Marble
    Antique Brass Plate
  • Height
    145cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome