Comet Integrated LED Arc Floor Lamp Black 2850Lm 3000K | Features: Finish: Black | Material: Metal | IP Rating: IP20 | Height: 210cm | Length: 40cm | Projection: 200cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Yes | Lumens: 2850lm | Weight: 3.8kg | Switched: Yes