Dimple Complete Floor Lamp, Chrome Plate, Smoked Mirror Glass

Order Code: ZT3311850S

£229.99 Inc VAT (20%)


Description

Dimple Complete Floor Lamp, Chrome Plate, Smoked Mirror Glass | Description: Smokey mirrored glass meets modern polished chrome plating in a combination of modern classic styling. This easily placeable floor light is the perfect addition to your modern home. Add a touch of style to your interior with a matching ceiling light, wall light and table lamp. Ideal when paired with up to date LED filament lamps. | Features: Finish: Chrome, Smoked Mirror Glass, Material: Steel, Glass, IP Rating: IP20, Height: 150cm, Width: 25cm, Depth: 28cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 6.26, Wattage (max) : 10W LED, Switched: Inline foot switch

See full description
Specifications for Dimple Complete Floor Lamp, Chrome Plate, Smoked Mirror Glass
  • IP Rating
    IP20
  • Product Type
    Floor Lamp
  • Bulb Included
    No
  • Lamp Base
    E27
  • Material
    Steel, Glass
  • Activation
    Inline foot switch
  • Number of Lamps
    1
  • Height
    150cm
  • Maximum Wattage
    10W LED
  • Weight
    6.26
  • Depth
    28cm
  • Width
    25cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome