0
1
2
3

Farmhouse Floor Lamp for Living Room Hand Woven Rattan Wicker Standing Lamp

Order Code: ZT4185538S

£41.99 Inc VAT (20%)


Description

Farmhouse style: With a hand-woven lampshade and the traditional straight pole, the standing lamp completes a stand-out style tall lamp. Great for any room where you need additional lighting.Quality material: the tall lamp is crafted from a metal frame for stability, so your animal family or child will not knock it over. The wicker lampshade omits a soft and protective glow, creating a warm light whilst relaxing in the evening.Easy to use: On/off foot switch is placed on the electrical cord to use with ease when you have your hands full. The standard lamp is equipped with a long power cable for convenient plug accessibility.Requires a bulb: The living room lamp is compatible with E27 40W bulbs (bulb not included) , such as halogen bulbs, LED bulbs, etc.Information: Overall Dimension: Φ26 x 158H cm. Simple assembly is required.

See full description
Specifications for Farmhouse Floor Lamp for Living Room Hand Woven Rattan Wicker Standing Lamp
  • Product Type
    Floor Lamp
  • Wattage
    40W
  • Material
    Metal frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome