Floor Lamp 40W w/Pedal Switch Middle Shelf Tripod Base Fabric Shade, Grey

Order Code: ZT3347276S

£59.99 Inc VAT (20%)


Description

ELEGANT AND UNIQUE: Body frame of the living room lamp is crafted into a beautiful three-legged design, slightly curved up and helping to keep it balanced and level.SOLID WOOD FRAME: Smooth polished finish, the lamp with shelf is naturally strong and durable for a long-lasting addition to your home furniture.MIDDLE SHELF: Perfect storage and display space, allows you to add your own characteristic touch. WHITE FABRIC LAMPSHADE: Contrasting yet beautiful, emits beautiful and soft light which is not too harsh to prevent strain on your eyes.PEDAL FOOT SWITCH: Placed on the cord to turn on and off easily. DIMENSIONS: 156H x 45L x 45Wcm. Lamp shade: Ф45 x 24Lcm. Shelf: Ф21 x 1.7T cm. Cord: 180cm.E27 SOCKET, MAX. VOLTAGE 40W. INPUT: 230 V/50Hz. ASSEMBLY REQUIRED.

See full description
Specifications for Floor Lamp 40W w/Pedal Switch Middle Shelf Tripod Base Fabric Shade, Grey
  • Product Type
    Floor Lamp
  • Frame Material
    Solid Wood
  • Colour
    Grey
  • Cord Length
    180cm
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome