Fusion 1 Light Floor Lamp Satin Silver with Flexi Head, GU10

Order Code: ZT3311413S

£89.99 Inc VAT (20%)


Description

Fusion 1 Light Floor Lamp Satin Silver with Flexi Head, GU10 | Description: Keeping a contemporary look in your home, simply add our 1 light floor lamp to the dark, empty corners of your room. The flexible head allows you to adjust the light to suit your needs and keep all angles of the room lit. Available in Satin silver and Antique Brass | Features: Finish: Satin Silver, Material: Steel, IP Rating: IP20, Height (cm) : 167, Width (cm) : 23, No. of Lights: 1, Lamp Type: GU10-LED, Wattage (max) : 10W, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Fusion 1 Light Floor Lamp Satin Silver with Flexi Head, GU10
  • Class
    2 (Double Insulated)
  • Lamp Base
    GU10-LED
  • Number of Lights
    1
  • Colour
    Satin Silver
  • Bulb Included
    No
  • Product Type
    Floor Lamp
  • Maximum Wattage
    10W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome