Hansen 1 Light Floor Lamp Antique Brass, Glass, E27

Order Code: ZT3309712S

£219.99 Inc VAT (20%)


Description

Hansen 1 Light Floor Lamp Antique Brass, Glass, E27 | Description: An authentic 'resto' style adjustable floor lamp, finished in antique brass plating with authentic knurled lamp holder details and clear glass shades. Featuring an adjustable knuckle and accessible on/off switch, pair this table light with filament LED lamps for that perfect industrial style. The perfect addition for today's stylish homes to create that on trend bar, bistro look. | Features: Finish: Antique Brass Plate, Clear Glass, Material: Steel, Glass, IP Rating: IP20, Height (cm) : 152, Width (cm) : 28, Depth (cm) : 46, No. of Lights: 1, Lamp Type: E27, Lumens: 400, Switched: Inline foot switch

See full description
Specifications for Hansen 1 Light Floor Lamp Antique Brass, Glass, E27
  • Product Type
    Floor Lamp
  • Lamp Base
    E27
  • Height
    152cm
  • Activation
    Inline foot switch
  • Width
    28cm
  • Colour
    Antique Brass
  • Material
    Steel, Glass
  • No. of Lights
    1
  • IP Rating
    IP20
  • Depth
    46cm
  • Lumens
    400

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome