Highclere Floor Lamp with Shade Brushed Chrome Plate Natural Linen

Order Code: ZT5468170S

£149.99 Inc VAT (20%)


Description

Highclere Floor Lamp with Shade Brushed Chrome Plate Natural Linen 1x E27 | Description: This floor lamp is a sophisticated mix of natural linen fabric with a reflective brushed metallic inner and brushed chrome metalwork. This statement floor lamp is the perfect timeless addition to modern and classic homes of today. | Features: Finish: Brushed Chrome Plate Natural Linen Material: Steel & Fabric IP Rating: IP20 Height: 150cm Diameter: 38cm Lamp Type: E27 No. of Lamps: 1 Bulb Included: No Dimmable: No Wattage: 10W Switched: Inline foot switch

See full description
Specifications for Highclere Floor Lamp with Shade Brushed Chrome Plate Natural Linen
  • Finish
    Brushed Chrome Plate
    Natural Linen
  • Lamp Base
    E27
  • Material
    Fabric
    Steel
  • Wattage
    10W
  • No. of Lamps
    1
  • Product Type
    Floor Lamp
  • Colour
    Natural Linen
  • Bulb Included
    No
  • IP Rating
    IP20
  • Diameter
    38cm
  • Height
    150cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome