Largo Task Floor Lamp Satin Black, Aged Brass Paint

Order Code: ZT3309618S

£499.99 Inc VAT (20%)


Description

Largo Task Floor Lamp Satin Black, Aged Brass Paint | Description: The Largo is a striking and imposing floor lamp, finished in aged satin brass and satin black paint. The mid-century design brought up to date and artfully finished with adjustable head and flex detailing. | Features: Finish: Satin Black & Aged Brass Paint, Material: Steel & Aluminium Alloy Height (cm) : 149.00, Width (cm) : 43.00, Diameter (cm) : 28.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Switch: Inline foot switch, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 5.30

See full description
Specifications for Largo Task Floor Lamp Satin Black, Aged Brass Paint
  • Colour
    Satin Black, Aged Brass
  • Width
    43.0cm
  • Number of Lights
    1
  • Material
    Steel & Aluminium Alloy
  • Diameter
    28.0cm
  • Switch
    Inline Foot Switch
  • Maximum Wattage
    10W
  • Product Type
    Floor Lamp
  • Height
    149.0cm
  • Lamp Base
    E27
  • Weight
    5.3kg
  • Bulb Included
    No
  • IP Rating
    IP20