LAVIGO LED Floor Lamp, 102 W, 14050 Lm, White

Order Code: ZT2724012S

£2,699.99 Inc VAT (20%)


Description

LAVIGO LED floor lamp, 102 W, 14050 lm, white. Supplied = pre-assembled, final assembly by customer. Product type = floor lamps. Lamp base = pedestal base. Energy efficiency class for each light source = C (spectrum A to G) Energy consumption = 1100 kWh/1000h. Bulb = LED. Power = 102 watt. Luminous colour = neutral white. Colour temperature = 4000 K. Luminous flux = 14050 lumen. Mains voltage = 220 - 240 V/50 - 60 Hz. Protection type = IP20. Colour = white. Feature = dimmable. Material = tubular steel, painted, plastic. Power level for the highest requirements in terms of light. Optimised ratio of direct to indirect light for uniform illumination of large calculation surfaces in accordance with regulations, ideal, for example, for the desktop of a shared workstation. Maximum energy efficiency due to the use of the latest LED technology. Glare control with light intensifying CDP microprisms incl. light forming technology. Easy to access, multifunctional control unit. Closed light head with cover. Suitable for future use due to LED light engines compliant with Zhaga standard. Large foot plate cut-out for optimal positioning at the workplace. Separate switching and dimming of direct and indirect light. Minimalistic design, maximum functionality. The floor lamp ensures perfect, efficient light at the workplace. It's the straightforward forms that survive all fashions and are certain to retain their appeal in the future. This is why the design of the LED floor lamp is strictly limited to a rectangle. Designed by STRUCTURELAB Architects in Dsseldorf, it combines classic design with innovative technology. The slim light head with a horizontal design seam represents elegance and lightness. The clear, reduced form lends the lamp a homogeneous overall appearance. This makes the floor lamp compatible with a large number of furniture systems, and the ideal lamp for offices of today.

See full description
Specifications for LAVIGO LED Floor Lamp, 102 W, 14050 Lm, White
  • Product Type
    Floor Lamps
  • Material
    Tubular Steel, Painted, Plastic
  • Mains Voltage
    220 - 240 V / 50 - 60 Hz
  • Colour
    White
  • Bulb Type
    LED
  • Features
    Dimmable
  • Lamp Base
    Pedestal Base
  • Luminous Colour
    Neutral White
  • Energy Consumption
    1100 kWh/1000h
  • Luminous Flux
    14050Lumens
  • Protection Type
    IP20
  • Colour Temperature
    4000 K
  • Power
    102W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome