Lumina Floor Lamp Black

Order Code: ZT1244251P

£109.99 Inc VAT (20%)


Description

The black Lumina Floor Lamp is a sturdy lamp with a long and flexible goose neck

It has a modern minimalist design with three brightness levels on three different colour settings (2800K, 4000K and 6500K), adjustable by touch on the pole of the lamp, making it ideal for crafters, mobile beauty, reading and users with low levels of vision.

This floor lamp provides a long reach when required but can easily be adjusted to a shorter length by bending the goose neck.

It comes with a remote control for light adjustment at distance, giving the user the ability to adjust both the brightness and colour temperature, as well as turning the light on and off.

The Lumina Floor lamp is supplied with a UK plug and is CE certified.

See full description
Specifications for Lumina Floor Lamp Black
  • Colour
    Black
  • Product Type
    Floor Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome