Madrid Led Reading Floor Lamp Antique Brass

Order Code: ZT3310740S

£229.99 Inc VAT (20%)


Description

Madrid LED Reading Floor Lamp Antique Brass | Description: Read to your heart's content with the assistance of the Madrid LED Antique Brass Reading Floor Lamp. It has an adjustable head, slim style and gleaming finish for use next to a sofa or favourite chair for brilliant light. It shines beautifully with integrated LED lights. | Features: Finish: Antique Brass Height (cm) : 145.00, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: , Kelvin: 3000K, Lumens: 410lm, Bulb Included: Yes

See full description
Specifications for Madrid Led Reading Floor Lamp Antique Brass
  • Lumens
    410lm
  • Height
    145.0cm
  • Finish
    Antique Brass
  • Product Type
    Reading Floor Lamp
  • Number of Lights
    1
  • Bulb Included
    Yes
  • Lamp Base
    Integrated LED
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome