Marshall 1 Light Floor Light Slate Grey & Satin White, E27

Order Code: ZT3312467S

£259.99 Inc VAT (20%)


Description

Marshall 1 Light Floor Light Slate Grey & Satin White, E27 | Description: This floor light is as adaptable as it is attractive. Designer-style task lighting with slate grey and satin white detailing and an in-line switch. | Features: Finish: Slate Grey, Material: Steel, IP Rating: IP20, Height (cm) : 170, Width (cm) : 38, Depth (cm) : 90-150, No. of Lights: 1, Lamp Type: E27, Switched: Inline foot switch, Dimmable: No, Wattage (max) : 60, Weight (kg) : 10.8

See full description
Specifications for Marshall 1 Light Floor Light Slate Grey & Satin White, E27
  • Finish
    Slate Grey
  • Weight
    10.8kg
  • Depth
    90-150cm
  • Wattage
    60
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • No. of Lights
    1
  • Width
    38cm
  • Colour
    Slate Grey & Satin White
  • Height
    170cm
  • Product Type
    Floor Lamp
  • Material
    Steel
  • Activation
    Inline foot switch
  • Lamp Base
    E27
  • Dimmable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome