Modern Floor Lamp for Living Room Bedroom, 3 Light Tree Standing Lamp, Silver

Order Code: ZT3347712S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Modern design: A tall lamp, fitted with three opaque globe lights. A bold and striking look, will transform your home and office.Metal frame: A standing lamp with a strong and sturdy core. Rounded base for balance.Foot switch: Easy to turn on and off - without even having to use hands. Long power cable to stretch across longer distances.Versatile: Not any standard lamp, can be used all over the home - a reading lamp, a bedside floor lamp, as a living room lamp. Possibilities are endless.Dimensions: 169H x Φ27cm. E27 base, maximum 40W halogen and LED bulbs. Bulbs not included. Easy to assemble.

See full description
Specifications for Modern Floor Lamp for Living Room Bedroom, 3 Light Tree Standing Lamp, Silver
  • Colour
    Silver
  • Material
    Metal
  • Style
    Modern
  • Product Type
    Floor Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome