Modern Floor Lamp for Living Room Bedroom, 3 Light Upright Standing Lamp

Order Code: ZT3347520S

£59.99 Inc VAT (20%)


Description

Uplighter design: A tall lamp, fitted with three cone lights, and decorated with an opaque mist effect lampshade. Creates light from above - in all directions. A beautiful ambience for your home and office.Steel frame: A standing lamp with a strong and sturdy core. Rounded base for balance.Foot switch: Easy to turn on and off - without even having to use hands. Long power cable to stretch across longer distances.Versatile: Not any standard lamp, can be used all over the home - a reading lamp, a bedside floor lamp, as a living room lamp. Possibilities are endless.Dimensions: 166H x Φ26cm. E14 base, maximum 40W halogen and LED bulbs. Bulbs not included. Easy to assemble.

See full description
Specifications for Modern Floor Lamp for Living Room Bedroom, 3 Light Upright Standing Lamp
  • Material
    Steel
  • Product Type
    Floor Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome