Modern Floor Lamp Standing Light with 4-tier Open Shelves for Living Room

Order Code: ZT3351353S

£50.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£50.990%
5 +£48.954%


Description

2-in-1 design: Crafted into a storage unit with a top light, the standing lamp is ideal for living rooms, hallways and bedrooms to enjoy reading, working, and other hobbies.Three shelves: The living room lamp features shelves, allowing plenty of room for storage or displaying your possessions.Beautiful top lamp: Omits a warm and inviting glow in an elegant geometric honeycomb design. Easy to operate by a ball chain switch beneath without bending. E27 bulb base (bulb not included) .Sturdy construction: The floor lamp with shelves is made from MDF for sturdiness and durability.Smooth melamine finish: Easy to clean and maintain, as well as enhancing the durability of the unit. Dimensions: Whole: 160H x 26L x 26Wcm. Lampshade: 24Lx 24W x 39Hcm. Shelf: 26Lx 26W x 41Hcm. Distance between shelves: 39cm. Cord length: 180cm. MAXIMUM WEIGHT CAPACITY: 5kg per tier. ASSEMBLY REQUIRED.

See full description
Specifications for Modern Floor Lamp Standing Light with 4-tier Open Shelves for Living Room
  • No. of Shelves
    3
  • Material
    MDF
  • Product Type
    Floor Lamp
  • Colour Temperature
    Warm
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome