Modern Floor Lamp Tall Standing Lamp w/K9 Crystal Shade for Living Room Silver

Order Code: ZT3347630S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£52.636%


Description

CRYSTALLITE BEADED SHADE: A glitzy piece to introduce into your home and office spaces - living room, bedroom, study and conservatory. Clear finish to allow light to pass through and illuminate.TALL METAL FRAME: Strong and sturdy structure - mainstay in your home furnishings. Round base so it stands steady and balanced.FOOT SWITCH: It's easy to turn on and off - simply press to operate. No need to bend down - effortless.SUITABLE BULB: E27, maximum 40W. LED and halogen types are fine to use.DIMENSIONS: 150H x 25L x 25Wcm. ASSEMBLY REQUIRED.

See full description
Specifications for Modern Floor Lamp Tall Standing Lamp w/K9 Crystal Shade for Living Room Silver
  • Colour
    Silver
  • Frame Material
    Metal
  • Product Type
    Floor Lamp
  • Assembly
    Required
  • Bulb Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome