0
1
2
3

Modern Tree Floor Lamp for Living Room Bedroom 3 Light Stand Up Lamp Grey

Order Code: ZT4184279S

£79.99 Inc VAT (20%)


Description

Retro design: Floor standing lamp fitted with three round glass shades. A cool and striking design.Flexible lights: Rotating shades so you can direct lights on this tall lamp to a position you want. Brings overhead lighting how you want.Metal frame: Powder coated for strength, a strong standing structure. Round base for balance.Foot switch: Turn this stand up lamp on and off, without having to bend over.Dimensions: 162H x Φ36cm. E27 bulb base - halogen bulbs and LED bulbs suitable, max. 40W. Easy to assemble.

See full description
Specifications for Modern Tree Floor Lamp for Living Room Bedroom 3 Light Stand Up Lamp Grey
  • Colour
    Grey
  • Product Type
    Floor Lamp
  • Style
    Modern
  • Material
    Metal
  • Number of Lights
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome