Mother and Child Floor Lamp Antique Brass with Dimmer, G9

Order Code: ZT3311816S

£119.99 Inc VAT (20%)


Description

Mother and Child Floor Lamp Antique Brass with Dimmer, G9 | Description: This Antique Brass Mother and Child Floor Lamp with Dimmer, is a traditional design with two complementing lamps. The tall antique brass finish stand has a domed upward facing shade with a glass diffuser at its centre, as well as a smaller downward facing antique brass finish lamp halfway up the stand. The two lamps go perfectly together and the double dimmer allows you to create the perfect lighting effect for any corner of your home. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 183, No. of Lights: 2, Lamp Type: G9, R7S, Dimmable: Yes, Wattage (max) : 33, 230, Shade: Glass, Weight (kg) : 5.3, Class: 2 (Double Insulated)

See full description
Specifications for Mother and Child Floor Lamp Antique Brass with Dimmer, G9
  • Product Type
    Floor Lamp
  • Finish
    Antique Brass
  • Number of Lights
    2
  • IP Rating
    IP20
  • Height
    183cm
  • Mains Voltage
    230
  • Wattage
    33
  • Weight
    5.3kg
  • Lamp Base
    G9, R7S
  • Class
    2 (Double Insulated)
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome