Otto Complete Floor Lamp Matt Antique Brass Plate, Opal Glass

Order Code: ZT3313289S

£349.99 Inc VAT (20%)


Description

Otto Complete Floor Lamp Matt Antique Brass Plate, Opal Glass | Description: Create an 'on-trend' look with the Otto floor lamp. The combination of gloss white glass, antique brass plated metalwork and the black marble base completes the smart Scandinavian look. Create the perfect illumination when paired with filament LED lamps. | Features: Finish: Matt Antique Brass Plate & Opal Glass, Material: Steel & glass Height (cm) : 169.20, Width (cm) : 30.00, Depth (cm) : 71.80, Lamp Type: G9, Number of Lights: 1, IP Rating: IP20, Switch: Push switch, Bulb Included: No, Wattage (max) : 40W, Weight (kg) : 12.21

See full description
Specifications for Otto Complete Floor Lamp Matt Antique Brass Plate, Opal Glass
  • Maximum Wattage
    40W
  • Colour
    Opal Glass
    Matt Antique Brass
  • Weight
    12.21kg
  • Height
    169.2cm
  • Width
    30.0cm
  • Switch
    Push Switch
  • Lamp Base
    G9
  • Depth
    71.8cm
  • Bulb Included
    No
  • Material
    Steel & Glass
  • Number of Lights
    1
  • Product Type
    Floor Lamp
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome