Stanford 1 Light Swing Arm Floor Lamp Polished Nickel Plate with Beige Shade, E27

Order Code: ZT3310504S

£539.99 Inc VAT (20%)


Description

Stanford 1 Light Swing Arm Floor Lamp Polished Nickel Plate with Beige Shade, E27 | Description: The nickel swing arm floor light is finished in polished nickel with a gently curving arm and a beige shade, giving it a classical twist on its contemporary styling. The swing arm offers extra functionality for ease of directing light. Matching items available. | Features: Finish: Polished Nickel Plate, IP Rating: IP20, Height (cm) : 160, Min Width (cm) : 42, Max Width (cm) : 70, Depth (cm) : 42, No. of Lights: 1, Lamp Type: E27, Bulb: Incandescent, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Stanford 1 Light Swing Arm Floor Lamp Polished Nickel Plate with Beige Shade, E27
  • Bulb Included
    No
  • Bulb Type
    Incandescent
  • Finish
    Polished Nickel Plate
  • IP Rating
    IP20
  • Wattage
    60
  • Lamp Base
    E27
  • No. of Lights
    1
  • Maximum Wattage
    60W
  • Height
    160cm
  • Shade Colour
    Beige
  • Product Type
    Swing Arm Floor Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome