Tribeca 1 Light Led Floor Lamp, Temperature Colour Changing, Satin Silver 2700/3000/4000K

Order Code: ZT3310734S

£159.99 Inc VAT (20%)


Description

Tribeca 1 Light LED Floor Lamp, Temperature Colour Changing, Satin Silver 2700/3000/4000K | Features: Finish: Satin Silver, White | Material: Mild Steel, Aluminium | IP Rating: IP20 | Max Height: 150cm | Length: 24cm | Width: 20cm | Diameter: 1.6cm | Lamp Type: Integrated LED | Bulb Included: Yes | Dimmable: Non Dimmable | Kelvin: 2700/3000/4000K | Lumens: 1183Lm | Weight: 1.66kg | Wattage (max) : 17.7W | Switched: Touch Buttom Memory Colour Change

See full description
Specifications for Tribeca 1 Light Led Floor Lamp, Temperature Colour Changing, Satin Silver 2700/3000/4000K
  • Product Type
    Floor Lamp
  • Colour
    Satin Silver
  • Bulb Included
    Yes
  • Maximum Height
    150cm
  • Lamp Base
    Integrated LED
  • Maximum Wattage
    17.7W
  • Lumens
    1183Lm
  • Finish
    Satin Silver, White
  • Dimmable
    Non Dimmable
  • Width
    20cm
  • Weight
    1.66kg
  • IP Rating
    IP20
  • Length
    24cm
  • Material
    Mild Steel, Aluminium
  • Colour Temperature
    2700/3000/4000K
  • Diameter
    1.6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome