Vogue 3 Light Floor Lamp Antique Brass, E14

Order Code: ZT3314071S

£199.99 Inc VAT (20%)


Description

Vogue 3 Light Floor Lamp Antique Brass, E14 | Description: Treat your interior to brilliant and versatile lighting with the Vogue 3-Light Antique Brass Floor Lamp. Its elegant style and slim profile makes it perfect for placement next to a chair or soft for wonderful light. It has three adjustable lamp heads so you can direct the light to your exact specifications. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 160, No. of Lights: 3, Lamp Type: E14, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Vogue 3 Light Floor Lamp Antique Brass, E14
  • Maximum Wattage
    40W
  • Product Type
    Floor Lamp
  • Wattage
    40
  • IP Rating
    IP20
  • Height
    160cm
  • Finish
    Antique Brass
  • Number of Lights
    3
  • Lamp Base
    E14
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome