Wriggle Floor Lamp with Tapered Shade Matt Black Natural Raffia

Order Code: ZT5468194S

£149.99 Inc VAT (20%)


Description

Wriggle Floor Lamp with Tapered Shade Matt Black Natural Raffia 1x E27 | Description: Add a playful style to your interior with this unique wriggle shaped single floor light complete with wrapped raffia shade and finished in matt black with in-line foot switch. Matching wall light table light and pendant also available. | Features: Finish: Matt Black Natural Raffia Material: Steel & Raffia IP Rating: IP20 Height: 150cm Diameter: 32cm Lamp Type: E27 No. of Lamps: 1 Bulb Included: No Dimmable: No Wattage: 40W Switched: Inline foot switch

See full description
Specifications for Wriggle Floor Lamp with Tapered Shade Matt Black Natural Raffia
  • Lamp Base
    E27
  • No. of Lamps
    1
  • Wattage
    40W
  • Material
    Steel & Raffia
  • Height
    150cm
  • Product Type
    Floor Lamp
  • Bulb Included
    No
  • Diameter
    32cm
  • Finish
    Matt Black Natural Raffia
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome