Wriggle Multi Arm Floor Lamp - Matt Black Natural Raffia

Order Code: ZT5468207S

£209.99 Inc VAT (20%)


Description

Wriggle Multi Arm Floor Lamp Matt Black Natural Raffia 3x E14 | Description: Add a playful style to your interior with this unique wriggle shaped 3 arm floor light complete with wrapped raffia shades and finished in matt black with in-line foot switch. Matching wall light table light and pendant also available. | Features: Finish: Matt Black Natural Raffia Material: Steel & Raffia IP Rating: IP20 Height: 156cm Diameter: 42.3cm Lamp Type: E14 No. of Lamps: 3 Bulb Included: No Dimmable: No Wattage: 7W Switched: Inline foot switch

See full description
Specifications for Wriggle Multi Arm Floor Lamp - Matt Black Natural Raffia
  • No. of Lamps
    3
  • Diameter
    42.3cm
  • Height
    156cm
  • Product Type
    Floor Lamp
  • Material
    Steel & Raffia
  • Finish
    Matt Black Natural Raffia
  • IP Rating
    IP20
  • Wattage
    7W
  • Lamp Base
    E14
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome