Explosion Protected Helmet Lamp/torch, With eLED, Power 23.3 W, Neon Yellow

Order Code: ZT2739053S

£199.99 Inc VAT (20%)


Description

Explosion protected helmet lamp/torch, with eLED, power 23.3 W, neon yellow. Supplied = assembled. Bulb = eLED. Operating life = 8.4 hrs. Luminous flux = 165/130 lumen. Illuminates up to = 232 - 387 m. Power supply = battery operated. Battery = 4x1.5 V AA. Power = 23.3 watt. Protection type = IP67. ATEX zone = 0, 1, 2, 20, 21, 22. Length = 162 mm. Width = 41 mm. Light head diameter = 36 mm. Weight = 0.18 kg. Material = polycarbonate, ABS plastic. Can be attached to all work helmets using helmet mounts. Easy to load battery compartment for fast battery replacement. Safety certificate for use in areas at risk of explosion in zone 0, 1 and 2 for gas/zone 20, 21 and 22 for dust. Focussable light beam (narrow 18°/wide 37°) Large push switch can also be operated with gloves on. Waterproof and dustproof. The helmet lamp is equipped with a front switch and features a high performance LED. The projection optics allow the width of the beam to be varied by turning the lamp head (from a wide beam to a focussed beam) A high power 2 watt LED lasts for thousands of hours and will not break if the lamp is dropped. The unique eLED electronics provide a consistently bright beam for more than 80% of the battery life of the alkaline batteries. The rubber lamp head reduces the dazzle effect and improves the impact resistance. Hydrogen catalyst, battery contacts with polarity indicator and a pressure compensation valve reduce the risk of explosion if batteries leak. Robust, electrically non-conductive, corrosion resistant ABS polycarbonate housing. Includes 4 type AA batteries. Ex certification (gas) : II 1G Ex ia op is IIC T4 Ga Ex certification (dust) : II 1D Ex ia op is IIIC T75°C Da Certificate number: SEV 17 ATEX 0158 X

See full description
Specifications for Explosion Protected Helmet Lamp/torch, With eLED, Power 23.3 W, Neon Yellow
  • Protection Type
    IP67
  • Power
    23.3 Watt
  • Luminous Flux
    165 / 130 Lumen
  • Supplied
    Assembled
  • Material
    Polycarbonate, ABS Plastic
  • Supported type
    eLED
  • Overall Width
    41mm
  • Battery
    4x1.5 V AA
  • Length
    162mm
  • Illuminates Up To
    232 - 387m
  • Power Supply
    Battery Operated
  • Weight
    0.18kg
  • Light Head Diameter
    36mm
  • ATEX Zone
    0, 1, 2, 20, 21, 22
  • Operating Life
    8.4hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome