Explosion Protected Helmet Lamp/torch, With eLED, Power 7.7 W, Neon Yellow

Order Code: ZT2739071S

£149.99 Inc VAT (20%)


Description

Explosion protected helmet lamp/torch, with eLED, power 7.7 W, neon yellow. Supplied = assembled. Bulb = eLED. Operating life = 15 hrs. Luminous flux = 70 lumen. Illuminates up to = 65 m. Power supply = battery operated. Battery = 2x1.5 V AA. Power = 7.7 watt. Protection type = IP67. ATEX zone = 0, 1, 2, 22. Length = 101.6 mm. Width = 38.1 mm. Height = 381 mm. Light head diameter = 38.1 mm. Weight = 0.96 kg. Material = polycarbonate, ABS plastic. Safety certificate for use in areas at risk of explosion in zone 0, 1 and 2 for gas/zone 22 for dust. Waterproof and dustproof. Deep parabolic reflector. Focussed, centred light beam. An incredibly bright and lightweight helmet lamp equipped with special LED technology. The deep parabolic reflector focusses the light from the LED into an efficient, centred beam. The heat from the LED is quickly dissipated by a unique metallic cooling element surrounding the reflector to improve the efficiency of the LED. Waterproof design for use in all weather conditions. Can be attached to all types of work and protective helmets with UK helmet mounts. Includes 2 type AA batteries. Ex certification (gas) : II 1G Ex ia op is IIC T4 Ga Ex certification (dust) : II 2D Ex ia op is IIIC T60°C Db Certificate number: SEV 13 ATEX 0182 X

See full description
Specifications for Explosion Protected Helmet Lamp/torch, With eLED, Power 7.7 W, Neon Yellow
  • Protection Type
    IP67
  • Power
    7.7 Watt
  • Luminous Flux
    70 Lumen
  • Supplied
    Assembled
  • Material
    Polycarbonate, ABS Plastic
  • Overall Width
    38.1mm
  • Height
    381mm
  • Light Head Diameter
    38.1mm
  • Illuminates Up To
    65m
  • Weight
    0.96kg
  • Length
    101.6mm
  • Battery
    2x1.5 V AA
  • Power Supply
    Battery Operated
  • Supported type
    eLED
  • ATEX Zone
    0, 1, 2, 22
  • Operating Life
    15hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome