Lamp Compact Flu 4 Pin 2G11 55W Colr 827 Long Sng Turn Tube

Order Code: ZT5108555S

£16.99 Inc VAT (20%)


Description

Ledvance LAMP CMPCT FLU 4 PIN 2G11 55W COLR 827 LONG SNG TURN TUBE Compact Fluorescent Lamps 4050300315881

Specifications for Lamp Compact Flu 4 Pin 2G11 55W Colr 827 Long Sng Turn Tube
  • Diameter
    17.5mm
  • Colour Temperature
    2700 K
  • Wattage
    55W
  • Bulb Fitting
    SR 43
  • Total Length
    538mm
  • Average Nominal Lifespan
    20000 h
  • Luminous Flux
    4320 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome