Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluorescent Tube T8 G13 18W 600mm Colour 865 Sleeved
By Signify
Order Code:
ZT5101168S
£5.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.59
0%
5 - 9
£5.37
4%
10 - 19
£5.14
8%
20 - 49
£4.92
12%
50 +
£4.70
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.59
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluorescent-tube-t8-g13-18w-600mm-colour-865-sleeved/p/ZT5101168S
Add to quotation
View all Fluorescent Tubes
Description
Signify FLUORESCENT TUBE T8 G13 18W 600MM COLOUR 865 SLEEVED T8 Super 80 18/36/58W 18865
Tags:
#BulkDiscount
Specifications
Specifications for Fluorescent Tube T8 G13 18W 600mm Colour 865 Sleeved
Colour
White
Colour Temperature
6500 K
Length
604mm
Tube Diameter
28mm
Applications
General
Bulb Fitting
G13
Lamp Shape
Rod
Lamp Efficacy
72 lm/W
Luminous Flux
1300 lm
Wattage
18W
Average Nominal Lifespan
15000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome