Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluorescent Tube T8 G13 30W 900mm Colour 830 Sleeved
By Signify
Order Code:
ZT5098415S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluorescent-tube-t8-g13-30w-900mm-colour-830-sleeved/p/ZT5098415S
Add to quotation
View all Fluorescent Tubes
Description
Signify FLUORESCENT TUBE T8 G13 30W 900MM COLOUR 830 SLEEVED T8 Super 80 14-70W excl 18/36/58W 30830
Tags:
#BulkDiscount
Specifications
Specifications for Fluorescent Tube T8 G13 30W 900mm Colour 830 Sleeved
Colour Temperature
3000 K
Tube Diameter
28mm
Colour
White
Length
908.8mm
Luminous Flux
2400 lm
Average Nominal Lifespan
15000 h
Lamp Efficacy
80 lm/W
Applications
General
Wattage
30W
Lamp Shape
Rod
Bulb Fitting
G13
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome