Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluorescent Tube T8 G13 32W 1200mm Colour 840 Sleeved - 32840
By Signify
Order Code:
ZT5099733S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluorescent-tube-t8-g13-32w-1200mm-colour-840-sleeved-32840/p/ZT5099733S
Add to quotation
View all Fluorescent Tubes
Description
Signify FLUORESCENT TUBE T8 G13 32W 1200MM COLOUR 840 SLEEVED T8 Super 80 18/36/58W 32840
Tags:
#BulkDiscount
Specifications
Specifications for Fluorescent Tube T8 G13 32W 1200mm Colour 840 Sleeved - 32840
Length
1213.6mm
Tube Diameter
28mm
Colour Temperature
4000 K
Colour
White
Lamp Efficacy
100 lm/W
Lamp Shape
Rod
Bulb Fitting
G13
Applications
General
Wattage
32W
Luminous Flux
3200 lm
Average Nominal Lifespan
20000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome