Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluorescent Tube T8 G13 36W 1200mm Colour 830 Sleeved
By Signify
Order Code:
ZT5098351S
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.39
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluorescent-tube-t8-g13-36w-1200mm-colour-830-sleeved/p/ZT5098351S
Add to quotation
View all Fluorescent Tubes
Description
Signify FLUORESCENT TUBE T8 G13 36W 1200MM COLOUR 830 SLEEVED T8 Super 80 18/36/58W 36830
Tags:
#BulkDiscount
Specifications
Specifications for Fluorescent Tube T8 G13 36W 1200mm Colour 830 Sleeved
Colour
White
Length
1213.6mm
Colour Temperature
3000 K
Tube Diameter
28mm
Lamp Efficacy
93 lm/W
Wattage
36W
Lamp Shape
Rod
Luminous Flux
3350 lm
Bulb Fitting
G13
Applications
General
Average Nominal Lifespan
15000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome