Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluorescent Tube T8 G13 36W 1200mm Colour 865 Sleeved
By Signify
Order Code:
ZT5105976S
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.39
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluorescent-tube-t8-g13-36w-1200mm-colour-865-sleeved/p/ZT5105976S
Add to quotation
View all Fluorescent Tubes
Description
Signify FLUORESCENT TUBE T8 G13 36W 1200MM COLOUR 865 SLEEVED T8 Super 80 18/36/58W 36865
Tags:
#BulkDiscount
Specifications
Specifications for Fluorescent Tube T8 G13 36W 1200mm Colour 865 Sleeved
Colour Temperature
6500 K
Length
1213.6mm
Colour
White
Tube Diameter
28mm
Wattage
36W
Lamp Efficacy
90 lm/W
Average Nominal Lifespan
15000 h
Lamp Shape
Rod
Applications
General
Bulb Fitting
G13
Luminous Flux
3250 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome