Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluorescent Tube T8 G13 50W 1500mm Colour 840 Sleeved
By Signify
Order Code:
ZT5098384S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluorescent-tube-t8-g13-50w-1500mm-colour-840-sleeved/p/ZT5098384S
Add to quotation
View all Fluorescent Tubes
Description
Signify FLUORESCENT TUBE T8 G13 50W 1500MM COLOUR 840 SLEEVED T8 Super 80 18/36/58W 50840
Tags:
#BulkDiscount
Specifications
Specifications for Fluorescent Tube T8 G13 50W 1500mm Colour 840 Sleeved
Colour Temperature
4000 K
Colour
White
Length
1514.2mm
Tube Diameter
28mm
Luminous Flux
5000 lm
Applications
General
Average Nominal Lifespan
20000 h
Lamp Shape
Rod
Bulb Fitting
G13
Lamp Efficacy
100 lm/W
Wattage
50W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome