Fluorescent Tube T8 G13 70W 1800mm Colour 840 Sleeved

Order Code: ZT5101537S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Signify FLUORESCENT TUBE T8 G13 70W 1800MM COLOUR 840 SLEEVED T8 Super 80 14-70W excl 18/36/58W 70840

Specifications for Fluorescent Tube T8 G13 70W 1800mm Colour 840 Sleeved
  • Length
    1778mm
  • Tube Diameter
    28mm
  • Colour
    White
  • Colour Temperature
    4000 K
  • Luminous Flux
    6200 lm
  • Lamp Efficacy
    89 lm/W
  • Average Nominal Lifespan
    20000 h
  • Applications
    General
  • Bulb Fitting
    G13
  • Lamp Shape
    Rod
  • Wattage
    70W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome