Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Tube T8 G13 18W 600mm Colour 835 Sleeved
By Signify
Order Code:
ZT5105952S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/tube-t8-g13-18w-600mm-colour-835-sleeved/p/ZT5105952S
Add to quotation
View all Fluorescent Tubes
Description
Signify TUBE T8 G13 18W 600MM COLOUR 835 SLEEVED T8 Super 80 18/36/58W 18835
Tags:
#BulkDiscount
Specifications
Specifications for Tube T8 G13 18W 600mm Colour 835 Sleeved
Colour
White
Colour Temperature
3500 K
Tube Diameter
28mm
Length
604mm
Average Nominal Lifespan
20000 h
Lamp Efficacy
75 lm/W
Luminous Flux
1350 lm
Bulb Fitting
G13
Wattage
18W
Applications
General
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome