1 Light Square Led Ceiling Light - Silver Leaf with Clear Acrylic

Order Code: ZT3312504S

£52.99 Inc VAT (20%)


Description

1 Light Square Led Ceiling Light - Silver Leaf With Clear Acrylic | Description: A unique and modern flush light, the CELESTIA features a rouded square metal base finished in stunning silver leaf. The central clear acrylic half sphere has a pretty, cut crystal design that casts the light out from the integrated LED in a warm white patterned glow. Ideal for halls, living rooms and porches with low ceilings, it can also be controlled with a dimmer switch. | Features: Finish: Clear, Silver Leaf, White, Material: Steel, Material: Acrylic, IP Rating: IP20, Max Height (cm) : 7.7, Width (cm) : 18, Length (cm) : 18, Shade Finish: Clear, Shade Diameter (cm) : 12.5, No. of Lights: 1, Lamp Type: INTEGRATED LED, Dimmable: Yes, 3 Stage Dimmer, Wattage (max) : 6.5W, Bulb Included: No, Kelvin: 3000K (Warm White) , Lumens: 6

See full description
Specifications for 1 Light Square Led Ceiling Light - Silver Leaf with Clear Acrylic
  • Dimmable
    Yes, 3 Stage Dimmer
  • Width
    18cm
  • Bulb Included
    No
  • Lumens
    6
  • No. of Lights
    1
  • Product Type
    Ceiling Light
  • Shade Finish
    Clear
  • Colour
    Silver Leaf
  • Colour Temperature
    3000K (Warm White)
  • Max Height
    7.7cm
  • Finish
    Clear, Silver Leaf, White
  • Maximum Wattage
    6.5W
  • IP Rating
    IP20
  • Material
    Steel, Acrylic
  • Lamp Type
    Integrated LED
  • Shade Diameter
    12.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome