Cheswick Semi Flush Ceiling Light Chrome, Clear Glass Globe Shade, IP44

Order Code: ZT3310611S

£89.99 Inc VAT (20%)


Description

Cheswick Semi Flush Ceiling Light Chrome, Clear Glass Globe Shade, IP44 | Description: Design is in the detail - with intricate knurled edges and fresh chrome finish this stylish flush light is a timeless addition to the bathroom. | Features: Finish: Chrome Plate & Clear Glass, Material: Steel & glass, Diameter (cm) : 20.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 0.90

See full description
Specifications for Cheswick Semi Flush Ceiling Light Chrome, Clear Glass Globe Shade, IP44
  • Material
    Steel & glass
  • Dimmable
    Yes
  • Colour
    Chrome
  • Lamp Type
    E27
  • Product Type
    Semi Flush Ceiling Light
  • Weight
    0.9kg
  • Bulb Included
    No
  • Maximum Wattage
    10W
  • Number of Lights
    1
  • IP Rating
    IP44
  • Diameter
    20.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome