Circolo Cage Led Flush Ceiling Light, Black Metal

Order Code: ZT3310516S

£199.99 Inc VAT (20%)


Description

Circolo Cage LED Flush Ceiling Light, Black Metal | Description: A smaller version of the imposing 60cm Circolo flush ceiling light, this 40cm flush is just as eye-catching. With 2 LED rings joined by matt black metal rods, this Circolo flush will create an on trend aesthetic, and is an easy way to elevate the aesthetic of any room. | Features: Finish: Sand Black, White, Material: Mild steel, Aluminium, IP Rating: IP20, Height: 17.5cm, Length: 40cm, Width: 40cm, Lamp Type: Integrated LED, No. of Lamps: 1, Bulb Included: Yes, Dimmable: Yes, Kelvin: 3000K (Warm White) , Lumens: 1074lm, Weight: 2.95kg, Wattage (max) : 40W, Switched: 3 Stage dimmer with standard wall switch

See full description
Specifications for Circolo Cage Led Flush Ceiling Light, Black Metal
  • Height
    17.5cm
  • Length
    40cm
  • Maximum Wattage
    40W
  • Lamp Type
    Integrated LED
  • Lumens
    1074lm
  • Material
    Mild steel, Aluminium
  • Product Type
    Flush Ceiling Light
  • IP Rating
    IP20
  • Finish
    Sand Black, White
  • Weight
    2.95kg
  • Bulb Included
    Yes
  • Colour
    Black
  • Colour Temperature
    3000K (Warm White)
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome