Cordero Decorative Flush Ceiling Lamp, Gold Effect Plate, White Fabric, Frosted Glass

Order Code: ZT3311613S

£199.99 Inc VAT (20%)


Description

Cordero Decorative Flush Ceiling Lamp, Gold Effect Plate, White Fabric, Frosted Glass | Description: No compromise on design for low ceilings. This is a classic circular light with a trendy geometric fretwork metal outer and an inner fabric shade for lovely light diffusion. In a gold effect plate finish with frosted glass this light would compliment a range of interior style. This product is also dimmable to create a relaxing atmosphere. | Features: Finish: Gold Effect, White Fabric, Frosted Glass, Material: Steel, Fabric, Glass, IP Rating: IP20, Projection: 26cm, Diameter: 43cm, Lamp Type: E27, No. of Lamps: 3, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 2.33, Wattage (max) : 10W LED

See full description
Specifications for Cordero Decorative Flush Ceiling Lamp, Gold Effect Plate, White Fabric, Frosted Glass
  • Product Type
    Flush Ceiling Lamp
  • IP Rating
    IP20
  • Projection
    26cm
  • Diameter
    43cm
  • Lamp Type
    E27
  • No. of Lamps
    3
  • Maximum Wattage
    10W LED
  • Material
    Steel, Fabric, Glass
  • Weight
    2.33
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome