Darton Semi Flush Ceiling Pendant Light Polished Nickel, Gloss White Inner Shade

Order Code: ZT3310626S

£119.99 Inc VAT (20%)


Description

Darton Semi Flush Ceiling Pendant Light Polished Nickel, Gloss White Inner Shade | Description: Stylish modern flush light in stunning polished nickel plated metalwork and gloss white painted inner. This product is dimmable; ideal for low ceiling rooms. | Features: Finish: Bright Nickel Plate, Material: Steel, Diameter (cm) : 31.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 0.80

See full description
Specifications for Darton Semi Flush Ceiling Pendant Light Polished Nickel, Gloss White Inner Shade
  • Lamp Type
    E27
  • Diameter
    31.0cm
  • Number of Lights
    1
  • Bulb Included
    No
  • IP Rating
    IP20
  • Maximum Wattage
    10W
  • Finish
    Bright Nickel Plate
  • Material
    Steel
  • Weight
    0.8kg
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome