Discus 3 Light Black, Gold Semi-Flush Lamp

Order Code: ZT3311622S

£139.99 Inc VAT (20%)


Description

Discus 3 Light Black, Gold Semi-Flush Lamp | Features: Finish: Black | Material: Plastic | IP Rating: IP20 | Height (cm) : 27 | Width (cm) : 52 | No. of Lights: 3 | Lamp Type: E14 | Dimmable: Yes | Wattage (max) : 40W | Weight (kg) : 1.81

Specifications for Discus 3 Light Black, Gold Semi-Flush Lamp
  • Material
    Plastic
  • Number of Lights
    3
  • Height
    27cm
  • IP Rating
    IP20
  • Width
    52cm
  • Finish
    Black, Gold
  • Lamp Type
    E14
  • Maximum Wattage
    40W
  • Dimmable
    Yes
  • Weight
    1.81kg
  • Product Type
    Semi-Flush Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome