Elston Semi Flush Lamp Globe Chrome Glass Dimpled Shade, IP44

Order Code: ZT3310150S

£139.99 Inc VAT (20%)


Description

Elston Semi Flush Lamp Globe Chrome Glass Dimpled Shade, IP44 | Description: Timeless modern flush light with clear dimpled glass. Perfect design for low ceilings and suitable in any room as IP44 rated. Dimmable and ideal to use with E27 LED lamps. | Features: Finish: Chrome Plate & Clear Dimpled Glass, Material: Steel & glass, Diameter (cm) : 24.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.24

See full description
Specifications for Elston Semi Flush Lamp Globe Chrome Glass Dimpled Shade, IP44
  • Bulb Included
    No
  • Dimmable
    Yes
  • IP Rating
    IP44
  • Lamp Type
    E27
  • Diameter
    24.0cm
  • Product Type
    Semi Flush Lamp
  • Material
    Steel & Glass
  • Weight
    1.24kg
  • Colour
    Chrome
  • Maximum Wattage
    10W
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome