Hoop Multi Arm Lamp Semi Flush Ceiling Lamp, Brushed Brass, Nickel, Copper Plate

Order Code: ZT3311769S

£153.99 Inc VAT (20%)


Description

Hoop Multi Arm Lamp Semi Flush Ceiling Lamp, Brushed Brass, Nickel, Copper Plate | Description: The perfect 'must have' flush light, bang on-trend with a fun contemporary aesthetic, easily placeable in today's modern homes. Pair with LED filament lamps to complete the look. | Features: Finish: Brushed Brass, Nickel, Copper, Material: Steel, IP Rating: IP20, Projection: 15.1cm, Diameter: 55.2cm, Lamp Type: E27, No. of Lamps: 3, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 1.58, Wattage (max) : 10W LED

See full description
Specifications for Hoop Multi Arm Lamp Semi Flush Ceiling Lamp, Brushed Brass, Nickel, Copper Plate
  • Projection
    15.1cm
  • Material
    Steel
  • Lamp Type
    E27
  • Maximum Wattage
    10W LED
  • IP Rating
    IP20
  • Product Type
    Semi Flush Ceiling Lamp
  • Number of Lamps
    3
  • Finish
    Brushed Brass
    Nickel
    Copper
  • Diameter
    55.2cm
  • Weight
    1.58kg
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome