LED 4 Light Semi Flush Bathroom Ceiling Light Chrome with Crystal Balls IP44, G9 LED

Order Code: ZT3311964S

£199.99 Inc VAT (20%)


Description

LED 4 Light Semi Flush Bathroom Ceiling Light Chrome with Crystal Balls IP44, G9 LED | Description: This IP44 Chrome 4 Light Ceiling Fitting with Clear Crystal Balls looks stunning on any bathroom ceiling. The luxurious light fits flush to the ceiling and is fully splash proof, featuring four LED lamps surrounded by decadent crystal trimming and balls. The elegant mirrored backplate completes the look of this chandelier and it is also IP44 rated and suitable for all bathrooms. | Features: Finish: Chrome, Material: Crystal, IP Rating: IP44, Height (cm) : 17.5, Diameter (cm) : 35, No. of Lights: 4, Lamp Type: G9 LED, Kelvin: 4000, Lumens: 300, Wattage (max) : 3

See full description
Specifications for LED 4 Light Semi Flush Bathroom Ceiling Light Chrome with Crystal Balls IP44, G9 LED
  • Maximum Wattage
    3
  • Diameter
    35cm
  • Material
    Crystal
  • Height
    17.5cm
  • IP Rating
    IP44
  • Lamp Type
    G9 LED
  • Colour Temperature
    4000
  • Lumens
    300
  • Finish
    Chrome
  • Number of Lights
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome