Lumin Surf HF MWS LED 4000K IP44 2900LM 1520 x 217 x 90mm White CU

Order Code: ZT5071298S

£449.99 Inc VAT (20%)


Description

Thorn LUMIN SURF HF MWS LED 4000K IP44 2900LM 1520X217X90MM WHI CU Surface & Suspended Fluorescent (ME) CO2900ZM4K

Specifications for Lumin Surf HF MWS LED 4000K IP44 2900LM 1520 x 217 x 90mm White CU
  • Width
    217mm
  • Length
    1520mm
  • Colour Temperature
    4000 K
  • Number of Lamps
    1
  • Housing Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome