Lumin Surf HFix LED 4000K IP44 2100LM 1220 x 217 x 90mm White Curv

Order Code: ZT5071144S

£369.99 Inc VAT (20%)


Description

Thorn LUMIN SURF HFIX LED 4000K IP44 2100LM 1220X217X90MM WHI CURV Surface & Suspended Fluorescent (ME) CO2100X4K

Specifications for Lumin Surf HFix LED 4000K IP44 2100LM 1220 x 217 x 90mm White Curv
  • Length
    1220mm
  • Colour Temperature
    4000 K
  • Width
    217mm
  • Number of Lamps
    1
  • Housing Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome